Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-608 Capillary GC Column, df 0.25 μm
Suitable for use in herbicide analyses.
$896.00 - $1570.00
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
Product Line | SPB |
USP Type | None |
Type | Capillary GC |
Max. Temperature | Subambient to 300°C (isothermal or programmed) |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
11-100-3460
|
MilliporeSigma™ Supelco™
24103U |
0.25 mm | 30 m |
Each for $896.00
|
|
||||
11-100-6667
|
MilliporeSigma™ Supelco™
23314U |
0.25 mm | 60 m |
Each for $1,570.00
|
|
||||
Description
Application: This column is specially tested with low concentrations of 18 chlorinated pesticides, using an ECD detector. In addition to selectivity and efficiency, it is also tested to ensure minimum breakdown of 4,4′-DDT and endrin. This column is also suitable for use in herbicide analyses. USP Code: None Phase: Bonded. Proprietary Temp. Limits: Subambient to 300 C (isothermal or programmed)Specifications
0.25 mm | |
None | |
Subambient to 300°C (isothermal or programmed) | |
0.25 μm | |
Bonded |
SPB | |
Capillary GC | |
Gas Chromatography (GC) | |
Fused Silica |
SPB is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title