Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPB™-50 Capillary GC Column, df 0,25 μm
Useful for analyses of polar analytes and provides useful confirmational information.
$896.00 - $930.00
Specifications
Product Line | SPB |
---|---|
USP Type | G3 |
Type | Capillary GC |
Max. Temperature | 30°C to 310°C (isothermal or programmed) |
For Use With (Application) | Gas Chromatography (GC) |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11-100-3462
|
MilliporeSigma™ Supelco™
24181 |
0.25 mm |
Each for $930.00
|
|
|||||
11-100-3474
|
MilliporeSigma™ Supelco™
24187 |
0.32 mm |
Each for $896.00
|
|
|||||
Description
Application: This column has the highest phenyl content of the common phenyl-containing series of phases. The column is useful for analyses of polar analytes and provides useful confirmational information. It also offers additional selectivity for polynuclear aromatic hydrocarbon isomers over columns with lower phenyl content. USP Code: This column meets USP G3 requirements. Phase: Bonded. Poly(50% diphenyl/50% dimethyl siloxane). Temp. Limits:. 30 C to 310 C (isothermal or programmed)Specifications
SPB | |
Capillary GC | |
Gas Chromatography (GC) | |
30 m | |
Poly(50% diphenyl/50% dimethyl siloxane) |
G3 | |
30°C to 310°C (isothermal or programmed) | |
0.25 μm | |
Fused Silica | |
Polar |
SPB is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title