Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Space Saver Storage Racks
Economical and convenient storage for samples in screw cap or crimp seal vials. Can be stacked when empty or full, autoclavable at 120°C.
Supplier: MilliporeSigma™ Supelco™ 23204U
Specifications
Vial Rack | |
Red | |
96 | |
Vials (Ø: 6-8 mm) | |
183 x 125 x 23 mm |
Autoclavable | |
Polypropylene | |
Yes | |
5 | |
9.5 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
WHEATON is a registered trademark of Wheaton Industries, Inc.
Spot an opportunity for improvement?
Provide Content Correction