Learn More
Wilmad-LabGlass™ SP Scienceware™ PTFE NMR Tube Caps
Machined to exact specifications for greater spinning stability Wilmad-LabGlass PTFE NMR Tube Caps have a smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps.
$75.40 - $224.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | PTFE |
Color | White |
For Use With (Application) | Experiments at high to ultra-high field and those using Chloroform as the reference solution. |
Quantity | 25/Pk. |
Alert:
Fits only Wilmad-LabGlass Precision tubes due to the tight tolerance.
Catalog Number | Mfr. No. | Closure Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
16-800-213
|
Wilmad-LabGlass™
660030025 |
3.0 mm | 3 mm Wilmad NMR Tubes |
Pack of 25 for $85.10
|
|
16-800-214
|
Wilmad-LabGlass™
660040025 |
4.0 mm | 4 mm Wilmad NMR Tubes |
Pack of 25 for $89.30
|
|
16-800-218
|
Wilmad-LabGlass™
660050025 |
5.0 mm | 5 mm Wilmad NMR Tubes |
Pack of 25 for $75.40
|
|
16-800-241
|
Wilmad-LabGlass™
660100025 |
10.0 mm | 10 mm Wilmad NMR Tubes |
Pack of 25 for $224.00
|
|
16-800-246
|
Wilmad-LabGlass™
660120025 |
12.0 mm | 12 mm Wilmad NMR Tubes | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Recommended for experiments at high to ultra-high field and those using Chloroform as the reference solution.
- Machined to exact specifications for greater spinning stability
- Smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps
- Fits tube sizes ranging from 3.0mm to 12.0mm
- Fits Wilmad-LabGlass Precision Brand NMR Tubes only due to the tight tolerance
Specifications
Not Autoclavable | |
White | |
25/Pk. |
PTFE | |
Experiments at high to ultra-high field and those using Chloroform as the reference solution. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.