Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Octagon Spinbar™ Magnetic Stirring Bars
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.
Description
Used in conjunction with a magnetic stirring plate, Spinbar™ stir bars enable uniform, consistent, and thorough mixing of chemical solutions.
- Multi-faceted shape provides greater surface area and added turbulence for more vigorous, thorough mixing when compared to the smooth surface of cylindrical bars
- Pivot ring allows the Spin Bar to “rock” while spinning for better mixing conditions
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ brand PTFE coating; Superior chemical compatibility
- Autoclavable
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
Specifications
50.8 mm | |
Stir Bar | |
PTFE | |
USP Class VI, ISO 9001:2008, SGS | |
White | |
Integral pivot ring | |
2 in. |
9.5 mm | |
Octagon | |
50 | |
0.38 in. | |
Yes | |
Alnico Magnet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction