Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Lab-Aire™ II Single-Sided Electric Benchtop Glassware Dryers
$1735.00
Specifications
Material | ABS |
---|---|
Product Type | Single Sided Electric Dryer |
Length (English) | 16.75 in. |
Length (Metric) | 42.5 cm |
Width (English) | 7.5 in. |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Tiers | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Includes | Tiers | Price | Quantity & Availability | |||
S43296
|
Bel-Art™
F188192302/EMD |
16.75 x 7.5 x 22.7 in. (42.5 x 19 x 57.7cm) | 2 baskets; 38 pegs | 3 Tier |
Each for $1,735.00
|
|
|||
S43295
|
Bel-Art™
F188192301/EMD |
16.75 x 7.5 x 15.7 in. (42.5 x 19 x 40cm) | 2 Baskets, 19 pegs | 2 Tier |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
Description
Lab-Aire™ II Single-Sided Electric Benchtop Glassware Dryers accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space.
Conserve benchtop space by placing single-sided models up against the wall.
- 400w of drying power gently circulates heated air into and around items to decreases drying time
- Heat selector knob with three temperature settings: high, medium and low
- Power button illuminates when in use
- 8 Amp at 120V, circuit breaker and independent thermo-fuse protects unit from overheating
- Efficiency is enhanced with replaceable polyurethane foam filter
- Redirect air flow by inserting plugs instead of pegs into unused peg holes
- Sturdy bases with excellent balance; can be placed on any flat surface
- Removable polypropylene baskets for storage of small labware and extra pegs
- 120V
- Two or three tier option
- Baskets hold small glassware including test tubes, pipets
Specifications
ABS | |
16.75 in. | |
7.5 in. | |
120 V |
Single Sided Electric Dryer | |
42.5 cm | |
19 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title