Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Hot-Hand™ Silicone Rubber Grip Mitts
Click to view available options
Color:
Blue
Green
Red
Description
- Protection when handling hot or cold objects, including dry ice
- Capable of withstanding temperatures as high as 260°C (500°F)
- Will remains flexible at temperatures as low as -57°C (-70°F)
- Silicone rubber naturally conforms to hand and object
- Concave tipped studs provide a non-slip grip
- Easier and faster to use than gloves or tongs for many applications
- One size fits all hands, left or right
Specifications
Color | Blue |
Hand | Ambidextrous |
Material | Silicone Rubber |
Size | Universal |
Temperature (English) Max. | 500°F |
Temperature (Metric) Max | 260°C |
For Use With (Application) | Handling Hot/Cold Objects |
Series | Hot Hand™ |
Temperature (English) Min | -70°F |
Temperature (Metric) Min. | -57°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction