Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Cryogenic Storage Labels
Withstand extreme cold, including liquid nitrogen.
$39.75 - $193.00
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent |
For Use With (Application) | For −196°C environments |
Catalog Number | Mfr. No. | Color | For Use With (Equipment) | Shape | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Equipment) | Shape | Quantity | Price | Quantity & Availability | ||
S37602
|
Bel-Art™
F134921301/EMD |
White | 1.5 to 2 mL tubes | Round | 1000/Pk. |
Pack of 1000 for $51.00
|
|
||
S37603
|
Bel-Art™
F134921302/EMD |
Green | 1.5 to 2 mL tubes | Round | 5000/Pk. |
Pack of 5000 for $149.00
|
|
||
S37601
|
Bel-Art™
F134919501/EMD |
White | 0.5 to 1.5 mL tubes | Round | 20 sheets, 3840 labels |
Pack of 3840 for $143.00
|
|
||
S37600
|
Bel-Art™
F134916725/EMD |
White | Racks, boxes | Rectangle | 20 sheets, 600 labels |
Pack of 600 for $143.00
|
|
||
S37604
|
Bel-Art™
F134923301/EMD |
White | 1.5 to 2 mL tubes | Rectangle | 1000/Pk. |
Pack of 1000 for $48.25
|
|
||
S37598
|
Bel-Art™
F134913301/EMD |
White | 1.5 to 2 mL tubes | Rectangle | 20 sheets, 1700 labels |
Pack of 1700 for $144.00
|
|
||
S37599
|
Bel-Art™
F134913302/EMD |
Green | 1.5 to 2 mL tubes | Rectangle | 25 sheets, 2125 labels |
Pack of 2125 for $193.00
|
|
||
S37597
|
Bel-Art™
F134911301/EMD |
White | 1.5 to 2 mL tubes | Round | 20 sheets, 3840 labels |
Pack of 3840 for $143.00
|
|
||
S37605
|
Bel-Art™
F134929501/EMD |
White | 0.5 to 1.5 mL tubes | Round | 1000/Pk. |
Pack of 1000 for $39.75
|
|
||
S37606
|
Bel-Art™
F134929502/EMD |
Purple | 0.5 to 1.5 mL tubes | Round | 1000/Pk. |
Pack of 5000 for $149.00
|
|
||
Description
- Strong, permanent adhesive maintains adhesion to glass, plastic, cardboard
- Organize and label samples for short or long-term cold storage
- Available in sheets or rolls
- For −196°C environments
- Dot and rectangle shaped labels sized for 0.5 to 2mL cryogenic tubes
- 67 x 25mm rectangle for large tube, cryo box and rack labeling
- Overall 7 mil thick coated label
- Use with non-water soluble printer inks and markers/pens or with wet surface pen
- For easy removal of labels, use Label-Off™ Label Remover
- Autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Permanent | |
For −196°C environments |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title