Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Compartmentalized Plastic Cases
Store small specimens or items.
Supplier: Bel-Art™ F166220000/EMD
Description
- Ideal for storing, organizing and displaying small specimens such as rocks, minerals and insects
- Crystal-clear, styrene plastic affords full visibility of contents
- Tight-fitting hinged covers protect the contents while keeping lab bench drawers neat and organized
- Not recommended below 0°C
Specifications
11 x 7 x 1.8 in. (27.9 x 17.3 x 4.6 cm) | |
4.6 cm | |
Plastic | |
17.3 cm | |
1.813 in. | |
6.813 in. |
Clear | |
27.9 cm | |
Compartment Tray | |
11 in. | |
Rectangular |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction