Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ 50mL Conical Tube Holders
Leave both hands free for pipetting and other critical tasks.
Supplier: Bel-Art™ F187950001/EMD
Description
- Polystyrene construction
- Grip Style gently grips the tube and moves with the tube when it is lifted from the benchtop
- Nongrip Style safely supports conical centrifuge tube and permits tube to freely be removed
Specifications
Test Tube Single Rack | |
Not Autoclavable | |
Tubes (5 mL) | |
1 | |
50mL conical tubes |
Conical tube holder | |
Blue | |
Polystyrene | |
Gripping conical tube support |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction