Learn More
Thermo Scientific™ Sorvall™ X4 R Pro Cell Therapy Package, containing Factory Acceptance Test Documentation, and IQ/OQ field services, 120V, 60 Hz
Sorvall™ X4 R Pro CTS series Cell Therapy Package, containing Factory Acceptance Test Documentation, and IQ/OQ field servies help you set up the processes faster, stay compliant, support regulatory audits
Supplier: Thermo Scientific™ 75009016
![Request Bulk Order](/content/dam/fishersci/glyphs/15395_Quote_Bulk_EN.jpg)
Description
Sorvall™ X4 R Pro CTS Centrifuges are designed to help you get your research done more quickly, consistently, and with powerful reliability. Factory Acceptance Test (FAT) documentation that contains regulatory certificates, recommended protocols and product specific factory documentation will support your timely and rapid validation process. Our field service solutions provided within the package offer extensive installation and operation qualifications to get you up and running faster.
Sorvall™ X4 R Pro CTS Centrifuges satisfy not only your need for an essential separation equipment, but also provide you necessary compliance documentation and validation services.
- Intuitive touch screen interface for faster programming
- Outstanding 4 L capacity with the TX-1000 rotor enabling rapid batch processing
- Run log data download in a non-altered PDF format through the USB port to streamline process traceability
- Scheduling features and preventative maintenance queues help reduce downtime to avoid delay of cell processing and impact on cell viability
- ClickSeal™ Biocontainment Lids help prevent contamination
- Compatible with common cGMP and cleanroom disinfecting procedures such as Steris VHP dry heat sterilization
- Factory acceptance test documentation contain multiple regulatory certificates (declaration of conformity (CE), CSA and QMS certificates, certificates of environmental status), suggested customer maintenance schedule and product-specific factory documentation (certificate of conformance, technical specifications, equipment drawings, Porton Down certificate from Public Health England)
- Our field service solutions offer extensive installation qualifications (unpacking, assembly, and installation) and operation qualifications (equipment operational tests, OQ limits, preparation of the system component information) to get you up and running faster.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications: EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15. Standards: ISO 14971, ISO 13485, ISO 9001 | |
25,830 x g (Microliter 30 x 2 Rotor) | |
Sorvall | |
Direct, Brushless Induction Low Profile | |
TX-1000 rotor, adapters for 50 mL and 15 mL conical tube adapters, and 500 mL bottle, ClickSeal biocontainment lids, factory test acceptance documentation, IQ/OQ field service | |
TX-1000 | |
120 V |
4 L | |
15,200 rpm (F21-48 x 2) | |
Yes | |
Rotors | |
Stainless Steel, ABS-Polycarbonate Blend | |
Benchtop Centrifuge | |
60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.