Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Solvent Oils and Fats, For KF Titrration, Apura&trade, MilliporeSigma™,
Click to view available options
Quantity:
1 L
Packaging:
Glass Bottle
Description
Recommended Storage
+15°C to +25°C.
Specifications
Quantity | 1 L |
Color | Colorless |
Density | 0.86g/3 (20°C) |
pH | 5.9 (H2O, 20°C) |
Packaging | Glass Bottle |
Physical Form | Liquid |