Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Solus™ 2000 Series Protective Eyewear
Click to view available options
Lens Tint:
Amber
Brown
Clear
Gray
Gray, IR 1.7
IR/PC 3.0
IR/UV 5.0
Indoor/Outdoor, Gray
Red, Mirror
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Temple Color:
Black, Green
Blue, Gray
Gray, Blue-Green
Gray, Red
Gray/Red
Model:
S2001AF-BLU
S2001AS-BLU
S2001SGAF-BGR
S2001SGAF-BGR-F
S2001SGAF-RED
S2002SGAF-BGR
S2002SGAF-RED
S2003SGAF-BGR
S2005SGAF-BGR
S2007SGAF-BGR
S2017AS-BLK
S2024AS-RED
S2030AS-BLK
S2050AS-BLK
Description
- Adjustable ratchet temples
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- 3M Catalog# S2001AF-BLU, S2001AS-BLU, S2001SGAF-BGR, S2001SGAF-BGR-F, S2001SGAF-RED, S2002SGAF-BGR, S2002SGAF-RED, S2003SGAF-BGR, S2005SGAF-BGR, S2007SGAF-BGR, S2017AS-BLK, S2024AS-RED, S2030AS-BLK, S2050AS-BLK
Specifications
Lens Coating | Scratch-resistant |
Lens Tint | IR/UV 5.0 |
Product Type | Protective eyewear |
For Use With (Application) | Assembly, Machine Operations, Remediation, Primary Metals, Power Fastening |
Frame Color | Black |
Model | S2050AS-BLK |
Temple Style | Dual Injected Temple |
Temple Color | Black, Green |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction