Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Solus™ 1000 Safety Glasses, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N)
Click to view available options
Product Type:
Safety Glasses Kit
Safety glasses
Frame Color:
Blue, Black
Green, Black
Lens Tint:
Amber
Clear
Gray
Description
- Stylish and modern look slim frame with colour accented soft temple components
- Strong polycarbonate lens for impact resistance
- 3M™ Scotchgard™ Anti-Fog Coating offers superior anti-fog and anti-scratch properties
- Lightweight with soft cushioning on nose bridge
- Inner padding on temples for increased comfort and stability when worn
- Meets K&N marking requirements of EN 166
- Frame marking: 3M EN166 FT CE
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Lens Coating | Anti-fog |
Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
Lens Tint | Clear |
Product Type | Safety glasses |
For Use With (Application) | Construction, Food and Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair and Operation (MRO), Oil & Gas, Primary Metals, Transportation |
Frame Color | Green, Black |
Model | S1201SGAF |
Temple Style | Removable |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction