Learn More
3M™ Solus™ 1000 Series S1207SGAF-TKT, Scotchgard™ Anti-Fog Coating, IO Gray AF-AS Lens
Description
- 3M™ Scotchgard™ Protector Anti-Fog Coating resists fogging longer than traditional anti-fog coatings through up to 25 washings with water and helps provide scratch resistance in tough work environments – Based on 3M internal testing per EN168 test method when compared with traditional anti-fog coatings
- Configurable design with detachable gasket, strap or temple options
- Comtemporary styling with padded temples and soft nose bridge for added comfort
- U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
- Meets both the Impact-Rated Protector and Anti-Fog Performance (X) requirements of the ANSI-ISEA Z87.1-2020 Standard
Specifications
Lens Coating | Anti-Fog, Scratch-resistant |
Certifications/Compliance | Z87+ |
Width (Metric) | 12.7 cm |
Height (English) | 0.5 in. |
Height (Metric) | 1.27 cm |
Width (English) | 5 in. |
Lens Tint | Gray (Indoor/Outdoor) |
Product Type | Safety Glasses |
Frame Color | Green, Black |
Material | Polycarbonate |
Show More |
3M industrial and occupational products are intended, labeled, and packaged for sale to trained industrial and occupational customers for workplace use. Unless specifically stated otherwise on the applicable product packaging or literature, these products are not intended, labeled, or packaged for sale to or use by consumers (e.g., for home, personal, primary or secondary school, recreational/sporting, or other uses not described in the applicable product packaging or literature), and must be selected and used in compliance with applicable health and safety regulations and standards (e.g., U.S. OSHA, ANSI), as well as all product literature, user instructions, warnings, and other limitations, and the user must take any action required under any recall, field action, or other product use notice. Misuse of 3M industrial and occupational products may result in injury, sickness, death, or property damage.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.