Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Solid Maple Top

Butcher maple tops available in custom sizes.
$401.00 - $948.00
Specifications
Certifications | MAS Certified Green |
---|---|
Depth (English) | 24 in. |
Depth (Metric) | 60.9 cm |
Warranty | Limited Lifetime |
Top Style | Solid Maple Top |
Catalog Number | Mfr. No. | Width (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Thickness (Metric) | Price | Quantity & Availability | ||||
S37846
![]() |
Diversified Spaces™
229717 |
187.9 cm | 44 mm |
Each for $775.00
|
|
S37853
![]() |
Diversified Spaces™
240297 |
96.5 cm | 57 mm |
Each for $489.00
|
|
S37857
![]() |
Diversified Spaces™
247866 |
96.5 cm | 44 mm |
Each for $401.00
|
|
S37858
![]() |
Diversified Spaces™
247867 |
187.9 cm | 57 mm |
Each for $948.00
|
|
Description
- Durable and stable enough for use in wood shops, metal shops, kitchens and more
Compliance
SEFA
Specifications
MAS Certified Green | |
60.9 cm | |
Solid Maple Top |
24 in. | |
Limited Lifetime |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title