Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Smiths Medical Sol-Care™ Safety Blood Collection Needle with Pre-Attached Holder
Safety butterfly needle designed to be used for blood collection.
Specifications
Product Type | Butterfly Needle |
---|---|
Material | PVC Tubing |
Sterility | Sterile |
Closure Type | Sliding Shield |
For Use With (Application) | Blood Collection |
Catalog Number | Mfr. No. | Gauge | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Gauge | Price | Quantity & Availability | |||||
22-024-006
|
Smiths Medical
110201030002 |
21 G |
Pack of 25 for $112.40
Case of 8 PK for $811.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-007
|
Smiths Medical
110201030006 |
23 G |
Pack of 25 for $112.40
Case of 8 PK for $811.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Simple safety mechanism that should be activated immediately after blood withdrawal is complete
- Reduces the risk of needlestick injury
- Thumb rest to ease handling during safety activation
- Flexible wings to secure device to patient's skin
- Thin walled needle is designed to minimize patient discomfort
- Available in 21 or 23 gauge
- Transparent housing and tubing for clear visualization of blood flow
- DEHP-free, soft, flexible, and kink resistant tubing
Specifications
Butterfly Needle | |
Sterile | |
Blood Collection | |
19 mm |
PVC Tubing | |
Sliding Shield | |
0.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title