Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Soft Grip Spatula



Soft, silicone grip provides improved comfort and handling
$8.40 - $18.75
Specifications
Autoclavable | Autoclavable |
---|---|
Quantity | 1 |
Product Type | Spatula |
Length (English) Handle | 4.125 in. |
Material | Stainless Steel (Blade), Polypropylene/Silicone (Handle) |
Catalog Number | Mfr. No. | Length (English) Blade | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Blade | Price | Quantity & Availability | |||||
S27852
![]() ![]() |
United Scientific Supplies
SSSG03 |
3 in. |
Each for $8.40
|
|
S27853
![]() ![]() |
United Scientific Supplies
SSSG04 |
4 in. |
Each for $8.80
|
|
S27854
![]() ![]() |
United Scientific Supplies
SSSG05 |
5 in. |
Each for $10.50
|
|
S27855
![]() ![]() |
United Scientific Supplies
SSSG06 |
6 in. |
Each for $13.25
|
|
S27856
![]() ![]() |
United Scientific Supplies
SSSG08 |
8 in. |
Each for $18.75
|
|
Description
- Stainless steel blade with flexible, rounded end
- Sturdy polypropylene handle layered with soft silicone improves comfort and grip
- Handle dimensions: 4.125 x 1 x 0.5 in.
- Available in multiple sizes
- Autoclavable
Specifications
Autoclavable | |
Spatula | |
Stainless Steel (Blade), Polypropylene/Silicone (Handle) |
1 | |
4.125 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title