Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Sodium Hydrosulphide Pipe Marker, Style 4
Self-sticking pipe markers from Brady™ simplify installation with factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
Supplier: Brady™ 91764PK
Description
- Banding each end of a pipe marker with directional flow arrow tape is recommended
- Style 4 pipe markers measure 1 1/8 x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2 3/8 in.
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
Specifications
Permanent Acrylic | |
Black on Yellow | |
Gloss | |
Vinyl | |
Non-sterile | |
Pipe and Valve Marking | |
8 to 10 Years | |
-40°F to +180°F | |
0.004 in. | |
28.58 x 177.8 mm | |
7 in. | |
0.75 in. |
None | |
Text | |
Label | |
Pipe Marker | |
Sodium Hydrosulphide | |
English | |
4 Markers/Card, 5 Cards/Pk. | |
-40°C to +82°C | |
0.102 mm | |
1.125 in. | |
177.8 mm | |
19.05 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction