Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Sodium Dodecyl Sulfate Solution, 20%, OmniPur™, Calbiochem™,
Click to view available options
Quantity:
200 mL
Packaging:
Plastic Bottle
Description
Recommended Storage
Ok to freeze
Specifications
Color | Colorless |
Physical Form | Liquid |
pH | 5.0 to 8.0 |
Quantity | 200 mL |
Percent Purity | >99% (C-12 content) |
Grade | Molecular Biology |
Packaging | Plastic Bottle |
Chemical Name or Material | Sodium Dodecyl Sulfate |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction