Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dunlop™ SNUGBOOT Craftsman Full Safety
Engineered for comfort for those who get the job done
$236.00
Specifications
Color | Black, Charcoal |
---|---|
Design | Purofort™ and Purotex™ Upper |
Gender | Men's |
Ankle Style | Standard |
Waterproof | Yes |
Alert:
Safety Toe & Midplate
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
18-500-597
|
Dunlop™
ND68A93.CH.05 |
5 |
Pair for $236.00
|
|
|||||
18-500-556
|
Dunlop™
ND68A93.CH.06 |
6 |
Pair for $236.00
|
|
|||||
18-500-598
|
Dunlop™
ND68A93.CH.07 |
7 |
Pair for $236.00
|
|
|||||
18-500-599
|
Dunlop™
ND68A93.CH.08 |
8 |
Pair for $236.00
|
|
|||||
18-500-600
|
Dunlop™
ND68A93.CH.09 |
9 |
Pair for $236.00
|
|
|||||
18-500-601
|
Dunlop™
ND68A93.CH.10 |
10 |
Pair for $236.00
|
|
|||||
18-500-602
|
Dunlop™
ND68A93.CH.11 |
11 |
Pair for $236.00
|
|
|||||
18-500-603
|
Dunlop™
ND68A93.CH.12 |
12 |
Pair for $236.00
|
|
|||||
18-500-604
|
Dunlop™
ND68A93.CH.13 |
13 |
Pair for $236.00
|
|
|||||
18-500-605
|
Dunlop™
ND68A93.CH.14 |
14 |
Pair for $236.00
|
|
|||||
Description
- SRC rated slip resistant outsole to conquer any terrain
- PUROTEX material creates the first breathable and waterproof upper
- Certified according to all major global safety standards
Specifications
Black, Charcoal | |
Men's | |
Yes |
Purofort™ and Purotex™ Upper | |
Standard | |
Full Safety |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title