Learn More
Smiths Medical Jelco™ Saf-T Holder™ Blood Tube Holders
Saf-T Holder™ devices come with the back-end needle and multi-sample Luer permanently attached to the holder to minimize potential exposures and holder re-use. Available separately or with Saf-T Wing™ Blood Collection & Infusion Sets, Saf-T Holder™ devices also provide easy needless transfer after a syringe draw.
$32.50
Specifications
Certifications/Compliance | CE, OSHA |
---|---|
For Use With (Application) | Provide safe needleless transfer after a syringe draw |
Latex Free | Yes |
Catalog Number | Mfr. No. | Connectors | Product Type | Sterility | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connectors | Product Type | Sterility | For Use With (Equipment) | Price | Quantity & Availability | ||
22-024-845
|
Smiths Medical
96002 |
Female Luer | Blood Collection Tube Holder | Sterile | Saf-T Wing winged infusion sets and Saf-T close Blood collection system |
Pack of 50 for $171.00
Case of 4 PK for $593.00 |
N/A
![]() |
||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-902
|
Smiths Medical
96007 |
Pediatric insert | Pediatric Tube Insert | Non-sterile | Saf-T Wing winged infusion sets and Saf-T closed Blood collection system |
Case of 100 for $32.50
|
|
22-024-840
|
Smiths Medical
96000 |
Male Luer | Blood Collection Tube Holder | Sterile | Saf-T Wing winged infusion sets and Saf-T close Blood collection system |
Pack of 50 for $171.00
Case of 4 PK for $593.00 |
N/A |
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-826
|
Smiths Medical
96000S |
Male Luer | Blood Collection Tube Holder | Sterile | Trek diagnostic systems |
Pack of 50 for $165.00
Case of 4 PK for $570.00 |
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-024-827
|
Smiths Medical
96002S |
Female Luer | Blood Collection Tube Holder | Sterile | Trek diagnostic systems |
Pack of 50 for $165.00
Case of 4 PK for $570.00 |
N/A | ||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
For use with Saf-T Wing™ winged infusion sets and Saf-T Closed Blood Collection System™ sets.
- Back-end needle and multi-sample Luer permanently attached to the holder to eliminate potential exposures and holder re-use
- Available with male or female Luer adapter
- Sterilized with ethylene oxide
- Latex-free
Order Info
Standard length holder fits most blood collection systems. Shorter length designed for use exclusively with Trek Diagnostic systems.
Certifications
CE marked
Specifications
CE, OSHA | |
Provide safe needleless transfer after a syringe draw | |
Yes |
Safety and Handling
ShelfLife : 5 Years
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.