Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ SmartWall Double Shelf Support
Create a unique storage and workstation system for often underutilized wall space with SmartWall Double Shelf Supports.
$126.00 - $139.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
For Use With (Equipment) | SmartWall Shelving |
Height (English) | 8 in. |
Height (Metric) | 207.96 mm |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
13-460-367
|
Metro™
SWD14K4 |
14 in. |
Each for $126.00
|
|
|||||
13-460-368
|
Metro™
SWD18K4 |
18 in. |
Each for $128.00
|
|
|||||
13-460-369
|
Metro™
SWD21K4 |
21 in. |
Each for $129.00
|
|
|||||
13-460-366
|
Metro™
SWD24K4 |
24 in. |
Each for $139.00
|
|
|||||
Description
- Mount directly to slotted uprights.
- Suitable for use with Super Erecta, MetroMax Q, and MetroMax i shelves.
- Double (intermediate) shelf supports are used when configuring side-by-side wall shelving units.
- Sold individually.
Specifications
Not Autoclavable | |
SmartWall Shelving | |
207.96 mm | |
1.5 in. | |
Double Shelf Support | |
Epoxy-coated Steel |
All Laboratory and Clean Room Non-Autoclavable Applications | |
8 in. | |
Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. | |
38.1 mm | |
Gray |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title