Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wanzl SmartCell™ Shelving Dust Cover
Dust Cover for SmartCell™ Shelving.
$133.70 - $301.00
Specifications
For Use With (Application) | Shelving |
---|---|
Includes | 1 Dust Cover |
With Casters | No |
Color | White |
Material | Vinyl |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
11-222-171
|
Wanzl
T.H18DC |
18 x 18 in. |
Each for $133.70
|
|
|||||
11-222-172
|
Wanzl
T.H36DC |
18 x 36 in. |
Each for $234.00
|
|
|||||
11-222-173
|
Wanzl
T.H48DC |
18 x 48 in. |
Each for $301.00
|
|
|||||
Description
- Dust Cover
- Replacement part for SmartCell Shelving
Specifications
Shelving | |
No | |
Vinyl |
1 Dust Cover | |
White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title