Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific Slimsette™ Tissue Processing/Embedding cassettes with 4 Compartments
Slimsette™ Tissue Processing/Embedding Cassettes with 4 Compartments incorporate a unique recessed cover, a space saving feature allowing more cassettes to be stacked in automatic labeling machines and in storage cabinets.
$303.00
Specifications
Packaging Type | Dispenser Boxes |
---|---|
Quantity | 500/Box, 3 Boxes/Cs. |
Writing Face Angle | 45° |
Material | Acetal |
Product Type | Cassette |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
23-045-384
|
Simport™ Scientific
M5113 |
Pink |
Case of 1500 for $303.00
|
|
|||||
23-045-385
|
Simport™ Scientific
M5118 |
Tan |
Case of 1500 for $303.00
|
|
|||||
23-045-386
|
Simport™ Scientific
M5119 |
Gray |
Case of 1500 for $303.00
|
|
|||||
Description
- Four square compartments each measuring 13 mm
- Flow-through slots (each 1 x 5 mm) to maximize fluid exchange
- Cover does not protrude above the cassette, a great space saving feature allowing more cassettes to be stacked in automatic labeling machines and in storage cabinets
- Easy-to-remove pre-attached disposable cover
Specifications
Dispenser Boxes | |
45° | |
Cassette |
500/Box, 3 Boxes/Cs. | |
Acetal |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title