Learn More
Laxco™ SLI6 Inverted Fluorescence Microscope
The SLI6 takes a giant leap forward in fluorescence microscopy with the introduction of SeBaLIT Technology (patent pending). MIC (Multi-Illumination Contrast), and Enhanced Darkfield allows for simultaneous live observation of single or multi-channel fluorescence.
Supplier: Laxco™ SLI6FL9
Description
SLI6 Inverted Fluorescence Microscope offers:
- SeBaLit Epi-Fluorescence Illumination utilizing adjustable wavelength specific LEDs to create the perfect ratio between background and signal
- Light Path with only one moving part with all three light paths converging into a single specially engineered and designed prism block
- Rapidly switch between excitation light sources
Specifications
Inverted | |
40X, 100X, and 200X | |
Tissue Culture, Fluorescence Microscopy | |
5 Position | |
110/220 V | |
22 mm | |
Trinocular | |
455/50 (DAPI), 525/36 (FITC), 605/70 (TRITC), Multi-Bandpass (DAPI, FITC, TRITC) | |
50/60 Hz | |
10X |
0.3 NA | |
LWD PH Plan Achro | |
Research | |
Infinity Corrected | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
6.7 A | |
USB | |
Hard coated | |
Multi-Bandpass (DAPI, FITC, TRITC) | |
LED |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.