Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Sleeve Type Septum
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
The Sleeve Type Septum is a flanged type stopper with a hollow plug and sleeve extension that folds down over the neck of vessel, tubing, etc. The diaphragm can be punctured with a syringe needle, resealing after need is withdrawn.
$2.39 - $7.31
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Material | Rubber |
Product Type | Sleeve Stopper |
Shape | Cylindrical |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
31-501-861
![]() |
Synthware™
RS111420 |
14/20 |
Each for $2.39
|
|
|||||
31-501-862
![]() |
Synthware™
RS111922 |
19/22 |
Each for $2.90
|
|
|||||
31-501-863
![]() |
Synthware™
RS112440 |
24/40 |
Each for $4.20
|
|
|||||
31-501-864
![]() |
Synthware™
RS112942 |
29/42 |
Each for $6.22
|
|
|||||
31-501-987
![]() |
Synthware™
RS1305 |
5 mm |
Each for $7.31
|
|
|||||
Description
- Stoppers are made from natural white rubber for use with 5 mm OD NMR Tubes.
Specifications
Autoclavable | |
Rubber | |
Cylindrical | |
Organic Synthesis |
White | |
Sleeve Stopper | |
Non-sterile | |
1 Ea. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title