Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-ILD3606 Capillary GC Column, df 0.20 μm
Excellent at separations involving benzene (and other aromatics) and oxygenates in petroleum products, such as gasoline.
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
Product Line | SLB |
USP Type | None |
Type | Capillary GC |
Max. Temperature | 50°C to 260°C (isothermal or programmed) |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
11-100-6503
|
MilliporeSigma™ Supelco™
29691U |
60 m |
Each of 1 for $1,830.00
|
N/A | |||||
Description
Application: Modified (deactivated) version of SLB-IL111 provides better inertness. Each column is tested to ensure resolution and sharp peaks shapes of aromatics and alcohols. Excellent at separations involving benzene (and other aromatics) and oxygenates in petroleum products, such as gasoline. Also a good GCxGC column choice.USP Code: None. Phase: Non-bonded. 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide. Temp. Limits:• 50 C to 260 C (isothermal or programmed)Specifications
0.25 mm | |
None | |
50°C to 260°C (isothermal or programmed) | |
0.20 μm | |
1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide |
SLB | |
Capillary GC | |
Gas Chromatography (GC) | |
Fused Silica |
SLB is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title