Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SLB™-1ms Capillary GC Column, df 0.25 μm
Commonly used column for many petrochemical appplications, or anywhere a low bleed non-polar column is required.
$604.00 - $1730.00
Specifications
Product Line | SLB |
---|---|
USP Type | G1, G2, G9 |
Type | Capillary GC |
Max. Temperature | -60°C to +340°C (isothermal) or 360°C (programmed) |
For Use With (Application) | Gas Chromatography (GC) |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
11-100-8862
|
MilliporeSigma™ Supelco™
29735U |
0.32 mm | 15 m |
Each for $604.00
|
|
||||
11-100-6549
|
MilliporeSigma™ Supelco™
29737U |
0.32 mm | 60 m |
Each for $1,730.00
|
|
||||
Description
Application: The non-polar dimethyl phase provides a boiling point elution order. The low bleed characteristics, inertness, and durable nature make it the column of choice for many petrochemical appplications, or anywhere a low bleed non-polar column is required. USP Code: This column meets USP G1, G2, and G9 requirements. Phase: Bonded and crosslinked. Poly(dimethyl siloxane)Temp. Limits:. -60 C to 340 C (isothermal) or 360 C (programmed)Specifications
SLB | |
Capillary GC | |
Gas Chromatography (GC) | |
Fused Silica | |
Non-Polar |
G1, G2, G9 | |
-60°C to +340°C (isothermal) or 360°C (programmed) | |
0.25 μm | |
Poly(dimethyl siloxane) |
SLB is a registered trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title