Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Skirted 96-well Twin.tec™ PCR Plates PROMO
Skirted 96-well Twin.tec™ PCR Plates are ideal for extreme applications such as multiple heat sealing.
Supplier: Eppendorf™ 2231001019
Description
- Optimized rim for barcodes and automated work processes
- Within SBS footprint recommendations (127.76 × 85.47 mm ±0.25 mm)
- Stackable
- Eight holes in the skirt aid plate positioning and removal from the thermal cycler block
- Low profile design enhances efficiency of PCR and enables the highest efficiency for small sample volumes
- 150 μL max. well volume (when used with cap strips)
- Ideal for quantitative real-time PCR as well – OptiTrack™ matrix for faster sample identification and fewer pipetting errors
Specifications
Includes Barcode | |
Standard | |
Autoclavable | |
PCR Plate | |
Polycarbonate | |
96 | |
25 Plates/Pk. | |
Colorless |
RNase, DNase free | |
8 x 12 | |
Clear | |
Skirted | |
150 μL | |
Multiple Heat Sealing | |
PCR Clean |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction