Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Sitting Height Wood Panel End Supports
Fisherbrand™ Wood Panel End Supports bring quality, warmth and durability to your laboratory.
$317.75 - $336.20
Specifications
Depth (English) | 22.5 in. |
---|---|
Depth (Metric) | 57.2 cm |
Height (English) | 29 in. |
Height (Metric) | 73.7 cm |
Width (English) | 1 in. |
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
FB9200L29M1
|
Natural Stain | Wood (Maple Veneer) |
Each for $336.20
|
|
|||||
FB9200L29M2
|
Honey Stain | Wood (Maple Veneer) |
Each for $336.20
|
|
|||||
FB9200L29M3
|
Amber Stain | Wood (Maple Veneer) |
Each for $336.20
|
|
|||||
FB9200L29M4
|
Auburn Stain | Wood (Maple Veneer) |
Each for $336.20
|
|
|||||
FB9200L29M5
|
Harvest Stain | Wood (Maple Veneer) |
Each for $336.20
|
|
|||||
FB9200L29M7
|
Mocha Stain | Wood (Maple Veneer) |
Each for $336.20
|
|
|||||
FB9200L29O1
|
Natural Stain | Wood (Oak Veneer) |
Each for $317.75
|
|
|||||
FB9200L29O2
|
Honey Stain | Wood (Oak Veneer) |
Each for $317.75
|
|
|||||
FB9200L29O3
|
Amber Stain | Wood (Oak Veneer) |
Each for $317.75
|
|
|||||
FB9200L29O4
|
Auburn Stain | Wood (Oak Veneer) |
Each for $317.75
|
|
|||||
FB9200L29O5
|
Harvest Stain | Wood (Oak Veneer) |
Each for $317.75
|
|
|||||
FB9200L29O7
|
Mocha Stain | Wood (Oak Veneer) |
Each for $317.75
|
|
|||||
Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Wood Panel End Supports are used in place of a cabinet at one end of a cabinet run to support drawer frames or apron rails.
- Can be used to support the intersection of two aprons or rails.
- Each panel has 2 leveling feet
Compliance
SEFA 8
Specifications
22.5 in. | |
29 in. | |
1 in. |
57.2 cm | |
73.7 cm | |
2.5 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title