Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AIMS™ Single Temperature Warming/Induction Chamber, Full-Floor Warming, Small
Provides continuous warmth to animals being anaesthetized before surgery or recovering from surgery.
$1798.00 - $1915.00
Specifications
For Use With (Application) | Pre- and Post-surgery Warming of Small Lab Animals |
---|---|
Size | 7 x 11 x 5 in. |
Material | Polycarbonate, Stainless Steel |
Electrical Requirements | Universal Input 110-220V AC |
Certifications | CE, UL, CCC, PCT |
Catalog Number | Mfr. No. | Temperature (Metric) Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature (Metric) Range | Price | Quantity & Availability | |||||
14-370-300
|
AIMS™
WCS0 |
30°C |
Each for $1,798.00
|
|
|||||
14-370-301
|
AIMS™
WCS4 |
34°C |
Each for $1,915.00
|
|
|||||
14-370-302
|
AIMS™
WCS8 |
38°C |
Each for $1,906.00
|
|
|||||
Description
- Post surgery warming chamber/Pre-Surgery Warming Induction Chamber for small lab animals
- Pre-set temperature provides care free uniform animal warming
- Inlet/Outlet port for Gas anesthetic when used as an induction chamber Small rodent shoe box cage size: 7 x 11 x 5 in. with filter top
- Filter top allows animal to recover completely in chamber
- Full floor warming to prevent hypothermia in post-operative animals
- Stainless steel cage floor for use with bedding material and easy cleaning
- Warming element sealed in floor for safety
- Interchangeable Power Packs available for single temperatures of 30°C, 34°C and 38°C.
- Universal input (110-220 V)
Specifications
Pre- and Post-surgery Warming of Small Lab Animals | |
Polycarbonate, Stainless Steel | |
CE, UL, CCC, PCT |
7 x 11 x 5 in. | |
Universal Input 110-220V AC |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title