Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ Single Channel Micropipette, 10 to 100 μL
Variable volume micropipette with true one-handed operation, a four-position volume display, and volume-change protection.
Supplier: Walter Products™ TP100H
Description
With an air displacement principle, tip ejector and disposable tips, this pipette is easy to operate for sampling and dispensing accurate liquid volumes.
- Large central pipetting button with separate ejection function
- 4-position volume display, which is always clearly visible
- Subjected to sterilization in the autoclave at 121°C (20 min), volume-change protection
- Easy calibration technique; readjustment without special tools
- Short stroke of only 12.5 mm to reduce the risk of RSI (Repetitive Strain Injury)
Specifications
±0.6% | |
Gray | |
Sterile | |
10 to 100 μL |
Autoclavable | |
1 | |
Pipette | |
0.1 μL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction