Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Simport™ Scientific SLIMSETTE™ M510SL Biopsy Processing/Embedding Cassettes in Quickload™ Sleeves
SLIMSETTE™ M510SL Biopsy Processing/Embedding Cassettes in Quickload™ Sleeves are a new generation of cassettes, prepackaged for use in automatic cassette labeling instruments.
$557.00 - $584.00
Specifications
Pore Style | Slots |
---|---|
Writing Face Angle | 45° |
Material | Acetal Polymer |
Product Type | Biopsy Cassette |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
23-045-216
|
Simport™ Scientific
M51012SL |
Aqua |
Pack of 750 for $562.00
|
|
|||||
23-045-215
|
Simport™ Scientific
M51011SL |
Orange |
Pack of 750 for $557.00
|
|
|||||
23-045-214
|
Simport™ Scientific
M51010SL |
Lilac |
Pack of 750 for $572.00
|
|
|||||
23-045-206
|
Simport™ Scientific
M5102SL |
White |
Pack of 750 for $569.00
|
|
|||||
23-045-208
|
Simport™ Scientific
M5104SL |
Green |
Pack of 750 for $584.00
|
|
|||||
23-045-209
|
Simport™ Scientific
M5105SL |
Yellow |
Pack of 750 for $584.00
|
|
|||||
23-045-212
|
Simport™ Scientific
M5108SL |
Tan |
Pack of 750 for $569.00
|
|
|||||
23-045-207
|
Simport™ Scientific
M5103SL |
Pink |
Pack of 750 for $569.00
|
|
|||||
23-045-211
|
Simport™ Scientific
M5107SL |
Peach |
Pack of 500 for $569.00
|
|
|||||
23-045-210
|
Simport™ Scientific
M5106SL |
Blue |
Pack of 750 for $569.00
|
|
|||||
Description
- Specially designed to hold biopsy specimens during the embedding process
- Made of acetal polymer
- Transparent sleeve allows clear view of cassettes during printing
- Efficient flow-through slots maximize fluid exchange and ensure proper drainage
- Lid can be opened and closed as often as necessary, and will always relock securely
- Large labeling area for easy identification
- Anterior writing area at a 45° angle
Specifications
Slots | |
45° | |
Acetal Polymer | |
Biopsy Cassette |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title