Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Silica Gel Desiccant (Grade 03), Certified ACS, Fisher Chemical
Click to view available options
Quantity:
2.5 kg
Packaging:
Poly Bottle
Description
- Large internal surface area of approximately 750m2/g
- Designed for dehydration of gases and liquids
- Contains no alumina by-products which leads to longer adsborbent life
Specifications
Specifications
pH | 2.3 to 7.4 |
Melting Point | 1710°C |
Physical Form | Solid |
Boiling Point | 2230°C |
Color | White |
Density | 2.1g/cm³ |
Material | Silica Gel |
Quantity | 2.5 kg |
Identification | Pass Test |
Packaging | Poly Bottle |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction