Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSepX OT Flash Cartridges, WAX
Open-top Flash Cartridges packed with polymeric WAX phase for purification of strong basic compounds.
$1736.00 - $2550.00
Specifications
Adsorbent Type | Polymer |
---|---|
Carbon Load | 0.86 |
Column Type | Open-top SPE Cartridge |
For Use With (Application) | Extraction of strongly acidic compounds, highly stable in organic solvents |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Catalog Number | Mfr. No. | Bed Weight | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Price | Quantity & Availability | |||||
01-182-662
|
SiliCycle™
FLHP002070X |
5 g |
Pack of 16 for $1,736.00
|
|
|||||
01-182-663
|
SiliCycle™
FLHP002070Y |
10 g |
Pack of 16 for $2,550.00
|
|
|||||
Description
SiliaSep OT Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.
- Also compatible with FlashMaster™ systems
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing for excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Maximum operating pressure: 60 psi
Specifications
Polymer | |
Open-top SPE Cartridge | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaSepX OT | |
SPE Cartridge | |
Polypropylene tube, Polyethylene frits | |
60 Å | |
800 m2/g | |
26.8 mm |
0.86 | |
Extraction of strongly acidic compounds, highly stable in organic solvents | |
85 μm | |
Polystyrene-divinylbenzene WAX | |
70 mL | |
Spherical | |
16 Pk. | |
154 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title