Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep™ PREMIUM Spherical Flash Cartridges, Silica-Based, Tosic Acid (SCX), 25 μm, 90 Å

SiliaSep™ PREMIUM Spherical Flash Cartridges, Silica-Based, Tosic Acid (SCX), 25 μm, 90 Å (4 g to 1600 g) is packed with spherical Tosic Acid sorbent (SCX) for purification of weak basic molecules.

Specifications

For Use With (Application) Purification of weak basic molecules
Material Polypropylene
Type Flash Cartridge
Particle Size 25 μm
Endcapped Yes
View More Specs

Products 10
Catalog Number Mfr. No. Column Type Diameter (Metric) Outer Length (Metric) Max. Pressure Price Quantity & Availability  
Catalog Number Mfr. No. Column Type Diameter (Metric) Outer Length (Metric) Max. Pressure Price Quantity & Availability  
01-183-545
View Documents
SiliCycle™
FLH60595DAISO04
4 g Flash Cartridge 12 mm 98 mm 225 psi/16 bar
Pack of 2 for $401.00
N/A
01-183-546
View Documents
SiliCycle™
FLH60595DAISO12
12 g Flash Cartridge 21 mm 117 mm 225 psi/16 bar
Pack for $604.00
N/A
01-183-547
View Documents
SiliCycle™
FLH60595DAISO25
25 g Flash Cartridge 21 mm 165 mm 225 psi/16 bar
Pack for $1,228.00
N/A
01-183-548
View Documents
SiliCycle™
FLH60595DAISO40
40 g Flash Cartridge 27 mm 169 mm 225 psi/16 bar
Pack for $1,717.00
N/A
01-183-549
View Documents
SiliCycle™
FLH60595DAISO80
80 g Flash Cartridge 31 mm 237 mm 225 psi/16 bar
Pack for $2,420.00
N/A
01-183-541
View Documents
SiliCycle™
FLH60595DAIS120
120 g Flash Cartridge 36 mm 256 mm 205 psi/13 bar
Pack for $3,170.00
N/A
01-183-542
View Documents
SiliCycle™
FLH60595DAIS220
220 g Flash Cartridge 60 mm 195 mm 160 psi/11 bar
Pack for $4,060.00
N/A
01-183-543
View Documents
SiliCycle™
FLH60595DAIS330
330 g Flash Cartridge 60 mm 268 mm 160 psi/11 bar
Pack for $4,830.00
N/A
01-183-544
View Documents
SiliCycle™
FLH60595DAIS750
800 g Flash Cartridge 78 mm 382 mm 125 psi/8 bar
Pack for $9,770.00
N/A
01-183-540
View Documents
SiliCycle™
FLH60595DAI1500
1600 g Flash Cartridge 104 mm 429 mm 100 psi/7 bar
Pack for $15,070.00
N/A
Description

Description

  • Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
  • Pre-packed disposable flash cartridges
  • Unique one-piece polypropylene cartridge for high pressure and solvent resistance
  • Leak-free guaranteed
  • Made with high quality spherical silica (25 μm, 90 Å)
  • Tight particle size distribution
  • Low fines
  • Neutral pH
  • Controlled water content
  • Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
  • Effective packing technology
  • Good resolution, no tailing
  • Stringent quality control (ISO 9001:2015 Registered)
  • Lot-to-lot reproducibility
  • For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications

Specifications

Purification of weak basic molecules
Flash Cartridge
Yes
Spherical
90 Å
Tosic Acid (SCX)
Polypropylene
25 μm
PREMIUM (Spherical Silica)
2 to 10
SiliaSep™ PREMIUM
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit