Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ Pre-Packed Solid-Load - Cyano (CN)
SiliaSep™ solid-load cartridges pre-packed with Cyano sorbent, for liquid injection of polar organic compounds. Can be used in reversed & normal phase.
Specifications
Material | Polypropylene (PP) tube, Polyethylene (PE) frits |
---|---|
Type | Pre-packed Solid-load Cartridge |
Adsorbent Type | Silica |
Carbon Load | 7% |
Particle Size | 40 to 63 μm |
Catalog Number | Mfr. No. | Bed Weight (Metric) | Capacity (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight (Metric) | Capacity (Metric) | Quantity | Price | Quantity & Availability | |||
01-184-530
|
SiliCycle™
SPLR38030B10X |
5 g | 10 mL | 20 Pk. |
Pack of 20 for $297.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
01-184-531
|
SiliCycle™
SPLR38030B270 |
270 g | 700 mL | 6 Pk. |
Pack of 6 for $2,650.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
01-184-532
|
SiliCycle™
SPLR38030B55Z |
20 g | 55 mL | 16 Pk. |
Pack of 16 for $750.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
01-184-536
|
SiliCycle™
SPLR38030B065 |
65 g | 150 mL | 12 Pk. |
Pack of 12 for $1,286.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
The use of solid-load technique (also called dry-load) is known to improve chromatography resolution, especially for compounds soluble only in strong solvents or in large volumes. Pre-packed solid-load cartridges allow direct injection of liquid samples.
- For use with SiliaSep plungers and flash cartridges
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Available with various SiliCycle™’s standard stationary phases, mainly: Silica, C18, Amine, Cyano and Diol
- Dilute your sample in 1 column volume at the most (if not, choose a bigger pre-packed solid-load cartridge)
- Dry by evaporating the solvent
- Four formats available: 10, 55, 150 and 700 mL (SiliCycle™ offers adapted plungers for the smaller ones - 10 and 55 mL - but not for the larger ones - 150 and 700 mL)
- The open top of the cartridge receives the bottom end of the plunger
- The luer-lock bottom connects to the flash cartridge
Specifications
Polypropylene (PP) tube, Polyethylene (PE) frits | |
Silica | |
40 to 63 μm | |
SiliaSep™ Plungers and SiliaSep™ Flash Cartridges | |
60 Å | |
Cyano (CN, Nitrile) |
Pre-packed Solid-load Cartridge | |
7% | |
Yes | |
Irregular | |
SiliaPrep™ | |
500 m2/g |
Keep dry
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title