Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SiliCycle™ SiliaSep OT Flash Cartridges, Cyano (CN)

Open-top Flash Cartridges packed with Cyano sorbent for purification of polar compounds in reversed phase or normal phase.

Specifications

Adsorbent Type Silica
Carbon Load 7%
Column Type Open-top SPE Cartridge
For Use With (Application) Extraction of polar organic compounds
For Use With (Equipment) Vacuum Manifolds or Automated SPE Equipment
View More Specs

Products 6
Catalog Number Mfr. No. Bed Weight Diameter (Metric) Inner Length (Metric) Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Bed Weight Diameter (Metric) Inner Length (Metric) Volume (Metric) Price Quantity & Availability  
01-182-691
View Documents
SiliCycle™
FLHR38030B70Y
10 g 26.8 mm 154 mm 70 mL
Pack of 16 for $327.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
01-182-690
View Documents
SiliCycle™
FLHR38030B70I
15 g 26.8 mm 154 mm 70 mL
Pack of 16 for $475.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
01-182-692
View Documents
SiliCycle™
FLHR38030B70Z
20 g 26.8 mm 154 mm 70 mL
Pack of 16 for $627.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
01-182-693
View Documents
SiliCycle™
FLHR38030B95K
25 g 38.2 mm 170 mm 150 mL
Pack of 10 for $438.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
01-182-694
View Documents
SiliCycle™
FLHR38030B95M
50 g 38.2 mm 170 mm 150 mL
Pack of 10 for $785.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
01-182-695
View Documents
SiliCycle™
FLHR38030B95N
70 g 38.2 mm 170 mm 150 mL
Pack of 10 for $1,308.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

Open-top Cyano Flash Cartridges are for use with vacuum manifolds and automated SPE equipments.

  • Also compatible with FlashMaster™ systems
  • Tightly packed and homogeneous silica bed for reliability and increased productivity
  • Tight particle size distribution and very good packing with no fines, allowing excellent separation
  • High recoveries and yields
  • Reproducible flow rates lot-to-lot
  • Flanged polypropylene tubes
  • 20 μm polyethylene frits
  • Maximum operating pressure: 60 psi
Specifications

Specifications

Silica
Open-top SPE Cartridge
Vacuum Manifolds or Automated SPE Equipment
SiliaSep OT
SPE Cartridge
Polypropylene tube, Polyethylene frits
60 Å
7%
Extraction of polar organic compounds
40 to 63 μm
Cyano (CN, Nitrile)
Yes
Irregular
500 m2/g
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit