Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Triamine
Ideal for automation purposes, these Open-Top Flash Cartridges with bar codes packed with Triamine are used to lower residual metal concentration of various metal complexes (Cr, Pd, Pt, W and Zn).
Supplier: SiliCycle™ CODR48030B70Y
Description
SiliaPrep™ SPE Cartridges with Triamine are for use with vacuum manifolds and automated SPE equipments.
- Also directly compatible with FlashMaster™ systems
- Available with bar code for automation purposes
- Pre-packed cartridges with Triamine functionalized silica, 40 to 63 μm, 60 Å
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Flanged polypropylene tubes
- 20 μm polyethylene frits
- Bed Weight: 10 g
- Volume (Metric): 70 mL
Specifications
Open-top Cartridge | |
Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ systems | |
SiliaSep OT | |
SPE Cartridge with Barcode | |
Polypropylene | |
60 Å | |
500 m2/g | |
26.8 mm |
Lower residual metal concentration in Cr, Pd, Pt, W, Zn | |
40 to 63 μm | |
Triamine | |
Yes | |
Irregular | |
16 Pk. | |
154 mm | |
60 psi |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction