Learn More
SiliCycle™ SiliaSep™ Flash Cartridges, Silica-Based, Carboxylic Acid (WCX), 40 to 63 μm, 60 Å
SiliaSep™ Flash Cartridges, Silica-Based, Carboxylic Acid (WCX), 40 - 63 μm, 60 Å (4 g to 1600 g) are packed with Carboxylic Acid sorbent (WCX) for purification of strong basic compounds.
$76.30 - $1434.00
Specifications
For Use With (Application) | Purification of strong basic compounds |
---|---|
Material | Polypropylene |
Type | Flash Cartridge |
Carbon Load | 7% |
Content And Storage | Keep dry and cool (≤ 8°C). |
Catalog Number | Mfr. No. | Column Type | Diameter (Metric) Outer | Length (Metric) | Max. Pressure | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Column Type | Diameter (Metric) Outer | Length (Metric) | Max. Pressure | Price | Quantity & Availability | ||
01-183-882
|
SiliCycle™
FLHR70030BISO04 |
4 g Flash Cartridge | 12 mm | 98 mm | 225 psi/16 bar |
Pack of 2 for $76.30
|
|
||
01-183-883
|
SiliCycle™
FLHR70030BISO12 |
12 g Flash Cartridge | 21 mm | 117 mm | 225 psi/16 bar |
Pack for $106.10
|
|
||
01-183-884
|
SiliCycle™
FLHR70030BISO25 |
25 g Flash Cartridge | 21 mm | 165 mm | 225 psi/16 bar |
Pack for $172.40
|
|
||
01-183-885
|
SiliCycle™
FLHR70030BISO40 |
40 g Flash Cartridge | 27 mm | 169 mm | 225 psi/16 bar |
Pack for $212.50
|
|
||
01-183-886
|
SiliCycle™
FLHR70030BISO80 |
80 g Flash Cartridge | 31 mm | 237 mm | 225 psi/16 bar |
Pack for $371.50
|
|
||
01-183-879
|
SiliCycle™
FLHR70030BIS120 |
120 g Flash Cartridge | 36 mm | 256 mm | 205 psi/13 bar |
Pack for $528.50
|
|
||
01-183-880
|
SiliCycle™
FLHR70030BIS220 |
220 g Flash Cartridge | 60 mm | 195 mm | 160 psi/11 bar |
Pack for $981.50
|
|
||
01-183-881
|
SiliCycle™
FLHR70030BIS330 |
330 g Flash Cartridge | 60 mm | 268 mm | 160 psi/11 bar |
Pack for $1,434.00
|
|
||
Description
- Directly compatible with a variety of flash systems (slip tip connection type, but can be used with many luer lock systems)
- Pre-packed disposable flash cartridges
- Unique one-piece polypropylene cartridge for high pressure and solvent resistance
- Leak-free guaranteed
- Made with high quality silica (40 - 63 μm, 60 Å)
- Tight particle size distribution
- Low fines
- Neutral pH
- Controlled water content
- Very diversified formats (4, 12, 25, 40, 80, 120, 220, 330, 800, and 1600 g)
- Effective packing technology
- Good resolution, no tailing
- Stringent quality control (ISO 9001:2015 Registered)
- Lot-to-lot reproducibility
- For 800 g and 1600 g XL formats, an adapter may be needed to connect the cartridge to the system
Specifications
Purification of strong basic compounds | |
Flash Cartridge | |
Keep dry and cool (≤ 8°C). | |
Yes | |
Irregular | |
60 Å | |
Carboxylic Acid (WCX) |
Polypropylene | |
7% | |
40 to 63 μm | |
Direct compatibility with most flash systems of the market | |
2 to 10 | |
SiliaSep™ | |
500 m2/g |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.