Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Propylsulfonic Acid (SCX-2) nec
SPE Cartridges packed with Propylsulfonic Acid sorbent (SCX-2), with no endcapping, for extraction of weak basic molecules.
$159.20 - $414.50
Specifications
Adsorbent Type | Silica |
---|---|
For Use With (Application) | Extraction of weak basic molecules, catch and release of amines |
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 40 to 63 μm |
Product Line | SiliaPrep |
Numéro de catalogue | Numéro du manufacturier. | Bed Weight | Volume (Metric) | Quantity | Prix | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Bed Weight | Volume (Metric) | Quantity | Prix | Quantity & Availability | |||
01-184-771
|
SiliCycle™
SPER51430B01B |
50 mg | 1 mL | 100 Pk. |
Pack of 100 for $256.50
|
|
|||
01-184-773
|
SiliCycle™
SPER51430B03BB |
60 mg | 3 mL | 50 Pk. |
Pack of 50 for $191.80
|
|
|||
01-184-772
|
SiliCycle™
SPER51430B01C |
100 mg | 1 mL | 100 Pk. |
Pack of 100 for $256.50
|
|
|||
01-184-774
|
SiliCycle™
SPER51430B03C |
100 mg | 3 mL | 50 Pk. |
Pack of 50 for $198.90
|
|
|||
01-184-847
|
SiliCycle™
SPER51430B03G |
200 mg | 3 mL | 50 Pk. |
Pack of 50 for $159.20
|
|
|||
01-184-775
|
SiliCycle™
SPER51430B03P |
500 mg | 3 mL | 50 Pk. |
Pack of 50 for $198.90
|
|
|||
01-184-816
|
SiliCycle™
SPER51430B06P |
500 mg | 6 mL | 50 Pk. |
Pack of 50 for $198.90
|
|
|||
01-184-776
|
SiliCycle™
SPER51430B06S |
1 g | 6 mL | 50 Pk. |
Pack of 50 for $271.50
|
|
|||
01-184-777
|
SiliCycle™
SPER51430B06U |
2 g | 6 mL | 50 Pk. |
Pack of 50 for $414.50
|
|
|||
01-184-802
|
SiliCycle™
SPER51430B12U |
2 g | 12 mL | 20 Pk. |
Pack of 20 for $208.50
|
|
|||
01-184-778
|
SiliCycle™
SPER51430B20X |
5 g | 25 mL | 20 Pk. |
Pack of 20 for $327.50
|
|
|||
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Spécifications
Silica | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å |
Extraction of weak basic molecules, catch and release of amines | |
40 to 63 μm | |
Propylsulfonic Acid (SCX-2) nec | |
No | |
Irregular |
Keep dry
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'