Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges - Amine (WAX)
SPE Cartridges packed with Amine sorbent (WAX), for extraction of strong acidic molecules.
Supplier: SiliCycle™ SPER52030B12U
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
2 g | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Yes | |
Irregular | |
20 Pk. | |
15.8 x 90 mm | |
15.8 mm |
7% | |
Extraction of strong acidic molecules | |
40 to 63 μm | |
Amine (3-Aminopropyl, NH2, WAX) | |
12 mL | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å | |
500 m2/g | |
90 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Keep dry and cool (≤8°C)
Spot an opportunity for improvement?
Provide Content Correction