Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ Mixed-mode SPE Cartridges, SCX-2/SAX
SCX-2/SAX is a mixed-mode used to separate acidic and basic molecules from non-ionizable molecules.
Supplier: SiliCycle™ SPMR802830B06P
Description
SiliaPrep™ Mixed-mode SPE Cartridges SCX-2/SAX are used for with vacuum manifolds and automated SPE equipments to separate acidic and basic molecules from non-ionizable molecules.
- For use with vacuum manifolds and automated SPE equipments
- 2 distinct layers of sorbents, separated by a frit
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
Extraction of both large hydrophobic molecules and weak basic molecules | |
40 to 63 μm | |
Propylsulfonic Acid (SCX-2)/TMA Chloride (SAX) nec | |
6 mL | |
Irregular | |
50 Pk. |
500 g | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Polypropylene tube, Polyethylene frits | |
60 Å | |
77.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction