Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ Mixed-mode SPE Cartridges, C8/SCX-2
C8/SCX-2 is a mixed-mode used to extract basic and neutral compounds.
Supplier: SiliCycle™ SPMR028030B06P
Description
SiliaPrep™ Mixed-mode SPE Cartridges C8/SCX-2 are used for with vacuum manifolds and automated SPE equipments to extract basic and neutral compounds.
- 2 distinct layers of sorbents, separated by a frit
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Silica | |
500 mg | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrep | |
SPE Cartridge | |
Polypropylene tube, Polyethylene frits | |
60 Å | |
77.8 mm |
Open-top Cartridge | |
Extraction of both large hydrophobic molecules and weak basic molecules | |
40 to 63 μm | |
C8 (Octyl, Dibutyl)/Propylsulfonic Acid (SCX-2) | |
6 mL | |
Irregular | |
50 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction