Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ TLC Plates; Plastic-Backed, Silica
Plastic TLC plates for quick and inexpensive separations, complete with low fragility and ability to be cut by regular scissors.
$91.80 - $375.50
Specifications
Backing Material | Plastic |
---|---|
Material | Silica 60 |
Particle Size | 10 to 12 μm |
Type | Plastic-backed TLC Plates |
For Use With (Application) | TLC Analysis |
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Thickness (Metric) | Price | Quantity & Availability | |||
01-184-490
|
SiliCycle™
TLPR10011B117 |
2.5 x 7.5 cm | F254 | 200 μm |
Pack of 200 for $273.50
|
|
|||
01-184-506
|
SiliCycle™
TLPR10011B005N |
4 x 8 cm | No | 150 μm |
Pack of 50 for $184.70
|
|
|||
01-184-493
|
SiliCycle™
TLPR10014B0115 |
5 x 6.7 cm | F254 | 200 μm |
Pack of 50 for $91.80
|
|
|||
01-184-491
|
SiliCycle™
TLPR10011B323 |
20 x 20 cm | F254 | 200 μm |
Pack of 25 for $340.00
|
|
|||
01-184-492
|
SiliCycle™
TLPR10011B323N |
20 x 20 cm | No | 200 μm |
Pack of 25 for $375.50
|
|
|||
01-184-507
|
SiliCycle™
TLPR10014BK0116 |
3.3 x 6.6 cm | F254 | 200 μm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
SiliaPlate™ Plastic-backed TLC Plates are thin with irregular particle shape.
- Low fragility
- Possible to cut with scissors
- High chemical resistance
- Can be stored in notebook
Specifications
Plastic | |
10 to 12 μm | |
TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) |
Silica 60 | |
Plastic-backed TLC Plates | |
SiliaPlate |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title