Learn More
SiliCycle™ SiliaPlate™ TLC Plates, Glass-backed, Hard Layer Silica
Glass TLC plates exhibiting high chemical resistance, high heating stability and charring resistance for quick and inexpensive separations.
$220.50 - $622.50
Specifications
Backing Material | Glass |
---|---|
Material | Glass |
Particle Size | 10 to 12 μm |
Type | Glass-backed TLC Plates |
For Use With (Application) | TLC Analysis |
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Price | Quantity & Availability | ||||
01-184-495
|
SiliCycle™
TLGR10014B124 |
2.5 x 7.5 cm | F254 |
Pack of 100 for $269.50
|
|
||||
01-184-442
|
SiliCycle™
TLGR10014B424 |
5 x 20 cm | F254 |
Pack of 100 for $622.50
|
|
||||
01-184-440
|
SiliCycle™
TLGR10014B323 |
20 x 20 cm | F254 |
Pack of 25 for $220.50
|
|
||||
01-184-441
|
SiliCycle™
TLGR10014B323N |
20 x 20 cm | No |
Pack of 25 for $274.50
|
|
||||
Description
SilicaPlate™ Glass-backed TLC Plates are made with irregular particle shape and exhibit high chemical resistance. A small percentage of inorganic, hardening agent has been added for a uniform and hard surface that will not crack, blister or swell up. These plates are designed for maximum robustness of the binder- they are very easy to handle and write on, and are completely wettable.
- Rigid plates
- High heating stability and charring resistance
- Transparent
- Hard layer silica
Specifications
Glass | |
10 to 12 μm | |
TLC Analysis | |
Bare Silica (Silicon Dioxyde, SiO2) |
Glass | |
Glass-backed TLC Plates | |
SiliaPlate | |
250 μm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.