Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ Preparative TLC Plates, Glass-Backed, Neutral Alumina
Glass preparative TLC plates designed for quantitative and qualitative purification of small quantities of a sample directly onto the TLC plate.
$346.00 - $1533.00
Specifications
Backing Material | Glass |
---|---|
Material | Glass |
Type | Glass-backed TLC Plates |
For Use With (Application) | Preparative TLC |
Product Line | SiliaPlate |
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Quantity | Price | Quantity & Availability | |||
01-184-100
|
SiliCycle™
TLGAUT0337443 |
5 x 20 cm | F254 | 25 Pk. |
Pack of 25 for $597.00
|
|
|||
01-184-101
|
SiliCycle™
TLGAUT0337443F |
5 x 20 cm | No | 25 Pk. |
Pack of 25 for $346.00
|
|
|||
01-184-098
|
SiliCycle™
TLGAUT0337343N |
20 x 20 cm | F254 | 25 Pk. |
Pack of 25 for $1,363.00
|
|
|||
01-184-099
|
SiliCycle™
TLGAUT0337343NF |
20 x 20 cm | No | 25 Pk. |
Pack of 25 for $1,533.00
|
|
|||
01-184-103
|
SiliCycle™
TLGAUT0337B341N |
20 x 20 cm | No | 15 Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
SiliaPlate™ Preparative TLC Plates are glass-backed and for irregular particle shape.
- Rigid plates
- High chemical resistance
- High heating stability and charring resistance
- Transparent
- Neutral alumina array
Specifications
Glass | |
Glass-backed TLC Plates | |
SiliaPlate | |
1000 μm |
Glass | |
Preparative TLC | |
Neutral Alumina (Aluminum Oxide, Al2O3) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title