Learn More
SiliCycle™ SiliaChrom Plus HPLC Guard Cartridges, C18, 10 μm, 100 Å
Adequate Guard Cartridges to protect your HPLC Columns (C18, 10 μm) and your system from damageable impurities.
$682.50 - $1109.00
Specifications
Carbon Load | 0.15 |
---|---|
pH | 2 to 8 |
Particle Size | 10 μm |
Pore Size | 100 Å |
Surface Area | 370 to 430 m2/g |
Catalog Number | Mfr. No. | Diameter (Metric) | For Use With (Equipment) | Length (Metric) | Column Format | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | For Use With (Equipment) | Length (Metric) | Column Format | Price | Quantity & Availability | ||
01-184-243
|
SiliCycle™
HPLGS03207EAN010 |
4.0 mm | HPLC Columns from 4 to 4.6 mm ID | 10 mm | Analytical Guard Cartridge |
Pack of 4 for $682.50
|
|
||
01-184-244
|
SiliCycle™
HPLGS03207EAN020 |
4.0 mm | HPLC Columns from 4 to 4.6 mm ID | 20 mm | Analytical Guard Cartridge |
Pack of 4 for $777.50
|
|
||
01-184-245
|
SiliCycle™
HPLGS03207EAQ010 |
10 mm | 10 mm ID HPLC Columns | 10 mm | Semi-preparative Guard Cartridge |
Pack of 2 for $825.50
|
|
||
01-184-246
|
SiliCycle™
HPLGS03207EAT010 |
21.2 mm | HPLC Columns from 20 to 21.2 mm ID | 10 mm | Preparative Guard Cartridge |
Pack for $691.00
|
|
||
01-184-247
|
SiliCycle™
HPLGS03207EAV010 |
30 mm | HPLC Columns from 30 to 50 mm ID | 10 mm | Preparative Guard Cartridge |
Pack for $1,109.00
|
|
||
Description
SiliaChrom Plus HPLC Guard Cartridges are designed to effectively protect both analytical and preparative HPLC columns. The use of these cartridges is highly recommended to protect and prolong column lifetime. SiliaChrom Plus Guard Cartridges are extremely cost effective and easy to use as a pre-filter to remove contaminants prior to your injections. Contaminants have an extremely high impact and can cause the following:
- Higher back-pressure
- Loss of resolution
- Peak shape alterations (tailing or peak splitting)
- Irreversible damages to column and/or system
- Baseline noise or drift
To save you time and money, SiliaChrom Plus HPLC Guard Cartridges help prevent these issues in addition to having a limited influence on your chromatography.
Specifications
0.15 | |
10 μm | |
370 to 430 m2/g | |
C18 (Octadecyl, ODS) | |
Organic Solvent (Acetonitrile or Methanol) or Water (Up to 95%) | |
C18 | |
HPLC | |
Spherical | |
Hydrophobic Interactions | |
L1 |
2 to 8 | |
100 Å | |
HPLC Guard Cartridge | |
Silica Gel | |
Spherical, Fully Porous, Ultrapure Silica | |
Removal of Contaminants Prior to HPLC Injections | |
Reversed Phase | |
High | |
Yes | |
SiliaChrom |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.