Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Silex Safety Glasses
Click to view available options
Lens Tint:
Clear
Smoke
Yellow
Temple Color:
Clear Yellow/Black
Dark Blue/Sky Blue
Gray/Yellow
Description
- Ultra-wrap around frame
- PC/TPR co-injected temples for greater comfort
- Panoramic field of vision
- FLEX 160° temples
Specifications
Lens Coating | Scratch-resistant |
Height (English) | 1 in. |
Height (Metric) | 2.5 cm |
Shape | Rectangular |
Width (English) | 1 in. |
Width (Metric) | 2.5 cm |
Certifications/Compliance | ANSI Z87+ |
Lens Tint | Clear |
Product Type | Safety Glasses |
Frame Color | Black |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction